FACOM DELA.1208.03 SQUARE 300MM
DELA.1207-1208 - Dummy squares and dummy sliding squares
See technical informationReferences
Facom:DELA.1208.03
Rubix:262A0627
EAN:3170332130410



Product details : FACOM DELA.1208.03 SQUARE 300MM
DELA.1207-1208 - Dummy squares and dummy sliding squares
-Wood heel, steel blade, brass lining.
1207: dummy square
1208: sliding dummy square
-Wood heel, steel blade, brass lining.
1207: dummy square
1208: sliding dummy square
Strengths
ummy squares and dummy sliding squares
Length (mm): 300
Type: false square
Weight (g): 180
Wooden heel, steel blade, brass lining.
Length (mm): 300
Type: false square
Weight (g): 180
Wooden heel, steel blade, brass lining.
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Packaged dimensions (D x W x H) | 320x26x19 mm |
| Package weight | 158 g |
| Length | 300 mm |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 37.99 excl. VAT
/ Each
£ 45.59 incl. VAT
- Delivery usually within ( 14 ) days
