References
Facom:817.25
Rubix:1235479
EAN:3148512049906



Product details : FACOM BEVEL SQUARE 817.25
817-False squares
- Rectified steel surface and edges.
- Rectified steel surface and edges.
Technical specifications
Attributes
| Logistic Weight | 713 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x45x20 mm |
| Package weight | 713 g |
| Length | 250 mm |
| Height | 240 mm |
Show UNSPSC/ECL@SS
£ 112.03 excl. VAT
/ Each
£ 134.44 incl. VAT
- Delivery usually within ( 14 ) days
