References
Moore & Wright:400/6
Rubix:030913
Product details : MOORE & WRIGHT 400 ENGINEERS SQUARE 6 INCH (150MM)
Strengths
Standard: To BS939 / Grade B
Precision ground blade and stock
Blind rivetted construction
Hardened and tempered blades
Supplied boxed
Precision ground blade and stock
Blind rivetted construction
Hardened and tempered blades
Supplied boxed
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Height | 181 mm |
Show UNSPSC/ECL@SS
£ 42.93 excl. VAT
/ Each
£ 51.52 incl. VAT
- In stock: Next day delivery

