Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
KNIPEX 0301200EAN COMBINATION PLIERS 200MM
KNIPEX 0301200EAN COMBINATION PLIERS 200MM
Lineman's pliers Knipex
References
knipex:
03 01 200 EAN
rubix:
388A3164
ean:
4003773033851
Product details
Technical specifications
Product details : KNIPEX 0301200EAN COMBINATION PLIERS 200MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.63
excl. VAT
/
Each
£
21.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 200MM COMBI PLIERS 8250-200 JC
GEDORE 160MM COMBI PLIERS 8245-160 TL
KNIPEX 0306200 COMBINATION PLIERS 200MM
KNIPEX 0302180SB COMBINATION PLIERS 180MM
KNIPEX 0306160SB COMBINATION PLIERS 160MM
ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 200MM 847015
KNIPEX 0305180SB COMBINATION PLIERS 180MM
ROEBUCK COMBINATION PLIER, SHEATHED LENGTH 180MM 847014
ROEBUCK ENGINEER'S COMBINATION PLIERS 200MM
KNIPEX 0911240SB LINEMANS PLIERS 240MM
BAHCO 2628 G-200 COMBINATION PLIER ERGO 200MM
KNIPEX 0306180TBK COMBINATION PLIERS TT 180MM
KNIPEX 0901240SB LINEMANS PLIERS 240MM
KNIPEX 0306160 COMBINATION PLIERS 160MM
KNIPEX 0302160SB COMBINATION PLIERS 160MM