Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Lineman's pliers
KNIPEX 0301160EAN COMBINATION PLIERS 160MM
KNIPEX 0301160EAN COMBINATION PLIERS 160MM
Lineman's pliers Knipex
References
knipex:
03 01 160 EAN
rubix:
388A3158
ean:
4003773022787
Product details
Technical specifications
Product details : KNIPEX 0301160EAN COMBINATION PLIERS 160MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.45
excl. VAT
/
Each
£
17.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 187.18CPESLS COMBINATION PLIER 180MM - SAFETY LOCK SYSTEM
KNIPEX 0912240SB LINEMANS PLIERS 240MM
MILWAUKEE 48226100 LINEMANS PLIERS
KNIPEX 0305200SB COMBINATION PLIERS 200MM
KNIPEX 0306180TBK COMBINATION PLIERS TT 180MM
GEDORE 200MM COMBI PLIERS 8245-200 JC
KNIPEX 0305180SB COMBINATION PLIERS 180MM
STANLEY FMHT0-75469 FM MULTIUSE 6-IN-1 UNIVERSAL PLIER
KNIPEX 0306160 COMBINATION PLIERS 160MM
KNIPEX 0911240 LINEMANS PLIERS 240MM
ROEBUCK PREMIUM ENGINEER'S COMBINATION PLIERS 200MM
KNIPEX 0301250EAN COMBINATION PLIERS 250MM
BOTT SPRING CLIPS 51MM PACK OF 5 14013057
KNIPEX 0822145 NEEDLE-NOSE COMBINATION PLIERS 145MM
GEDORE 160MMVDEDIAGCUTTERS VDE 8250-160 H