IRWIN VISE GRIP 6 VDE COMBINATION PLIERS


Irwin Vise-Grip Vde Combination Pliers

References
irwin:10505872
rubix:2001657
ean:5706915058727
brand logo
brand logo
Technical specifications

Product details : IRWIN VISE GRIP 6 VDE COMBINATION PLIERS


Vise-Grip® VDE Combination Pliers 150mm are fully TÜV, GS & VDE certified, meaning they are guaranteed safe for working with electrical equipment up to AC 1000V or DC 1500V. Their induction hardened cutting edges stay sharper longer for wire cutting up to Ø1.6mm cables. Chromium nickel steel for improved durability on the gripping and cutting face and machined cross-hatched jaws designed for maximum gripping strength. Moulded ProTouch™ grips for added comfort and reduced hand fatigue.

Strengths

Chromium nickel steel for improved durability
Machined jaws designed for maximum gripping strength
Induction hardened cutting edges
Moulded ProTouch grips for added comfort
VDE certified, guaranteed safe for working up to AC 1000V or DC 1500V

Applications

Cutting

Technical specifications


Attributes
Length150 mm
Length of noses150 mm
Cutting capacity1.6 mm
Show UNSPSC/ECL@SS
£ 23.74 excl. VAT
/ Each
£ 28.49 incl. VAT
  • Sold out