82H- Short metric male Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 3 |
Length | 65 mm |
Logistic Weight | 5 g |
---|---|
Packaged dimensions (D x W x H) | 65x25x2 mm |
Package weight | 5 g |
Imprint | Hex / Allen |
Imprint size | 3 |
Length | 65 mm |
Finishing | Phosphate |
Usually arrives within 14 working days