Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 1.5MM BALLEND HEXKEY 42 KEL 1,5
GEDORE 1.5MM BALLEND HEXKEY 42 KEL 1,5
Pin face wrench ball head 42 KEL
References
gedore:
42 KEL 1,5
rubix:
115A3491
manufacturer :
1563556
ean:
4010886816202
Technical specifications
Imprint
Hex / Allen
Imprint size
1,8mm,
Length
91.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.5MM BALLEND HEXKEY 42 KEL 1,5
Hexagon Allen key, extra long 1.5 mm GEDORE vanadium steel 59CrV4, chrome-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
1,8mm,
Length
91.5
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.65
excl. VAT
/
Each
£
5.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 43550009 L-TYPE HEX KEY 9/64
WERA 022705 3950PKL HEX KEY 5.0/154 LONG BALLEND STAINLESS
FACOM 82H.13 SHORT METRIC KEYS 13MM
ROEBUCK BALL HEX WRENCH LONG ARM 1.5MM
FACOM HEXAGONAL KEY 89.40
"GEDORE 1543326 42EL 5/32"" LONG HEX KEY CHROME VANADIUM STEEL"
ROEBUCK HEX WRENCH SHORT ARM 2MM
FACOM 84TZSA.8 8MM P SHAPED HEX KEY METRIC BALL
ROEBUCK HEX WRENCH LONG ARM 9/16 INCH
GEDORE HEX SOCKET 5MM 1669567 DTT 42 5
FACOM HEXAGONAL KEY 83SH.9
WERA 133150 950PKS HEX KEY 1.5/50 SHORT BALLEND CHROME PLATED
FACOM 89TX.30SLS T-HANDLETORX KEY T30 - SAFETY LOCK SYSTEM
WERA 024162 967L TORX KEY HF TX8/76 LONG BLACKLASER
ROEBUCK HEX WRENCH SHORT ARM 1/4 INCH