References
Draper:04776
Rubix:390A3512
Manufacturer :04776




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 1.5 - 10mm hex & t10t - t50t security tx-star |
| Finishing | chromed |
Product details : DRAPER 04776 L COLOUR TX/BALL KEY SET OF 18
This metric long arm TX-STAR® security and ball ended hex key twin pack is colour-coded for easy identification. The keys are manufactured from chrome vanadium steel, which is correctly hardened and tempered. Each has a chamfered end, mirror polished chrome finish and brightly coloured powder coating to help prevent corrosion. All keys are arranged inside a fold-out easy release holder for organisation and portability.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 1.5 - 10mm hex & t10t - t50t security tx-star |
| Finishing | chromed |
| Material | chrome vanadium steel |
| Type | tx-star® security & hex metric long arm key set (18 piece) |
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ Each
£ 19.69 incl. VAT
- Delivery usually within ( 7 ) days