Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 42 10 HEXAGON KEY 10MM
GEDORE 42 10 HEXAGON KEY 10MM
Pin face wrench angled 42
References
gedore:
42 10
rubix:
45013528
manufacturer :
6341230
ean:
4010886634127
Technical specifications
Imprint
Hex / Allen
Imprint size
10mm
Length
122
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 42 10 HEXAGON KEY 10MM
Hexagon Allen key 10 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
10mm
Length
122
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.67
excl. VAT
/
Each
£
5.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 4MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 32MM
F4P (FIRST FOR PERFORMANCE) F4P4WSKW 4 WAY MULTI FUNCTION CROSS SW KEY
FACOM 84TCD.8 T SPINNER KEY 8
ROEBUCK HEX WRENCH SHORT ARM 7MM 250-070-01-42033
STAHLWILLE 43270020 10771.T.20-T20 TORX KEY WRENCH 148MM
GEDORE 42 EL 3 HEXAGON SOCKET KEY EXTRA LONG MM
BAHCO 1995M-12 OFFSET KEY 12MM BLACK
FACOM 84TZ.1/4SLS T-HANDLE SAE HEX KEY 1/4IN - SAFETY LOCK SYSTEM
FACOM 89TX.45SLS T-HANDLETORX KEY T45 - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 83H.5/64
WERA 022058 950PKL HEX KEY 4.0/140 LONG BALLEND CHROME PLATED
ROEBUCK TORX KEY TX20
FACOM HEXAGONAL KEY 82H.4
ROEBUCK HEX WRENCH SHORT ARM 6MM 250-060-01-42033