ROEBUCK HEX WRENCH LONG ARM 6MM
Long arm hexagon keys - black phosphate - metric
See technical informationSee documentsReferences
Superseded Ref:827046
Roebuck:4971630
Rubix:102146
EAN:3660338515873

Documents
Product details : ROEBUCK HEX WRENCH LONG ARM 6MM
Standard: ISO 2936L
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 6 mm |
| Length | 186 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.04 excl. VAT
/ Each
£ 1.25 incl. VAT
- In stock: Next day delivery
