Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 89TXA.30 TORX 30 P SHAPED HEX KEY
FACOM 89TXA.30 TORX 30 P SHAPED HEX KEY
89TXA - Torx® wrenches with handle
References
facom:
89TXA.30
rubix:
213A8992
ean:
3662424074691
Technical specifications
Imprint
Torx
Imprint size
30
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 89TXA.30 TORX 30 P SHAPED HEX KEY
- Silicon carbon steel for longer life - Soft handle for comfort and higher torque - Short end for high torque / tightening. - Presentation: chrome-plated shot-blasted.
30" T-TORX WRENCH
Technical specifications
Attributes
Imprint
Torx
Imprint size
30
Length
240
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.01
excl. VAT
/
Each
£
20.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX WRENCH LONG ARM 5MM
"GEDORE 1543326 42EL 5/32"" LONG HEX KEY CHROME VANADIUM STEEL"
ROEBUCK HEX WRENCH LONG ARM 8MM
FACOM HEXAGONAL KEY 82H.3/32
GEDORE HEX KEY 42 4
ROEBUCK HEX WRENCH LONG ARM 5/64 INCH
FACOM HEXAGONAL KEY 82H.11
GEDORE 6MMVDE INHEX SOCKET VDE IN 19 6
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 3MM
WERA 024166 967L TORX KEY HF TX27/112 LONG BLACKLASER
ROEBUCK HEX WRENCH LONG ARM 1/2 INCH
ROEBUCK HEX WRENCH SHORT ARM 2.5MM
FACOM HEX KEY 83SH.5/16
FACOM COMBINATION WRENCH 82H.5/16SR
MAKITA 783201-2 HEX WRENCH 3