ROEBUCK HEX WRENCH SHORT ARM 19MM
Short arm hexagon keys - black phosphate - metric
See technical informationSee documentsReferences
Superseded Ref:5095503
Roebuck:4971617
Rubix:102113
EAN:3660338515750

Documents
Product details : ROEBUCK HEX WRENCH SHORT ARM 19MM
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 19 mm |
| Length | 199 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 13.74 excl. VAT
/ Each
£ 16.49 incl. VAT
- In stock: Next day delivery
