References
Facom:83H.1/16
Rubix:1235682
EAN:3148511244012



Product details : FACOM HEXAGONAL KEY 83H.1/16
83H - Long male Allen keys in inches
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x20x5 mm |
| Package weight | 2 g |
| Imprint | hex / allen |
| Imprint size | 1.1 |
| Length | 62 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
- Delivery usually within ( 14 ) days
