Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 3MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 3MM
Short arm hexagon keys - nickel plated - metric
References
roebuck:
5095493
rubix:
2525621
ean:
3660338517280
Technical specifications
Imprint
hex / allen
Imprint size
3 mm
Length
66
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 3MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
3 mm
Length
66
mm
Finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.10
excl. VAT
/
Each
£
0.12
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
GEDORE 12MM HEX KEY 42 12
WERA 022044 950PKLS HEX KEY 4.0/140 LONG BALLEND CHROME-PLATED
FACOM HEXAGONAL KEY 83SH.9
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 6MM
ROEBUCK BALL HEX WRENCH LONG ARM 12MM
ROEBUCK HEX WRENCH SHORT ARM 8MM
FACOM T27 TORX KEY 89S.27
ROEBUCK T HANDLE HEX KEY WRENCH 3 X 125MM
GEDORE 42 EL 25 HEXAGON SOCKET KEY EXTRA LONG 2.5 MM
FACOM 3/16 LONG BALL HEX 83SH.3/16
ROEBUCK HEX WRENCH SHORT ARM 1 INCH
ROEBUCK HEX WRENCH LONG ARM 8MM
FACOM COMBINATION WRENCH 82H.5/32SR
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 22MM
FACOM HEXAGONAL KEY 89.30