83.AVSE - Insulated male angled wrenches 1,000 volts VSE series
Imprint | Hex / Allen |
---|---|
Imprint size | 6 |
Length | 125 mm |
Logistic Weight | 78 g |
---|---|
Packaged dimensions (D x W x H) | 125x88x10 mm |
Package weight | 78 g |
Imprint | Hex / Allen |
Imprint size | 6 |
Length | 125 mm |
Finishing | Insulated |
Usually arrives within 14 working days