Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 8MM SOCKEY KEY 42 Z 8
GEDORE 8MM SOCKEY KEY 42 Z 8
Pin face wrench with centre pin 42 Z
References
gedore:
42 Z 8
rubix:
115A4503
manufacturer :
6343520
ean:
4010886634356
Technical specifications
Imprint
hex / allen
Imprint size
8 mm
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8MM SOCKEY KEY 42 Z 8
Hexagon Allen key 8 mm Acc. to DIN 6911 Chrome-vanadium steel, zinc-plated * not standardised
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
8 mm
Length
100
mm
Finishing
galvanised metal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.91
excl. VAT
/
Each
£
9.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 021645 950L HEX KEY 12.0/250 LONG CHROME PLATED
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 32MM
ROEBUCK BALL HEX WRENCH LONG ARM 3/16 INCH
WERA 022700 3950PKL HEX KEY 1.5/90 LONG BALLEND STAINLESS
ROEBUCK HEX WRENCH LONG ARM 6MM
FACOM HEXAGONAL KEY 89.8
FACOM 86H.JE7ASLS SLS 7 PIECE FOLDING METRIC HEX KEYS 2.5MM - 10MM
WERA 133150 950PKS HEX KEY 1.5/50 SHORT BALLEND CHROME PLATED
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 14MM
ROEBUCK T HANDLE HEX KEY WRENCH 2.5 X 125MM
ROEBUCK BALL HEX WRENCH LONG ARM 12MM
FACOM HEXAGONAL KEY 83H.11
ROEBUCK HEX WRENCH LONG ARM 3MM
ROEBUCK BALL HEX WRENCH LONG ARM 5MM
FACOM 89TXA.27 TORX 27 P SHAPED HEX KEY