Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK BALL HEX WRENCH LONG ARM 3/32 INCH
ROEBUCK BALL HEX WRENCH LONG ARM 3/32 INCH
Ballpoint wrenches - long arm - imperial phosphate
References
roebuck:
3947604
rubix:
102192B
ean:
3660338515088
Technical specifications
Imprint
Hex / Allen
Imprint size
3/32
Length
114
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 3/32 INCH
Standard: BS2470 1973; BS4168 1983
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3/32
Length
114
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.04
excl. VAT
/
Each
£
1.25
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
WERA 027109 950PKL BM HEX KEY 10.0/219 LONG BALLEND BLACKLASER
ROEBUCK HEX WRENCH LONG ARM 12MM
GEDORE HEX KEY 42 4
ROEBUCK UK0112 SUBKEY CABINET KEY
BAHCO 1995M-4 OFFSET KEY 4MM BLACK
FACOM 89TX.10SLS T-HANDLETORX KEY T10 - SAFETY LOCK SYSTEM
BAHCO 1996M-8 SCRWD OFFSET 1996M HEX BALL END 8
BAHCO 1996M-4 SCRWD OFFSET 1996M HEX BALL END 4
WERA 022067 950PKL HEX KEY 12.0/248 LONG BALLEND CHROME PLATED
GEDORE 12MM HEX KEY 42 12
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 5 X 150MM
"WERA 022079 950PKL HEX KEY 0.05""/83 LONG BALLEND BLACKLASER"
FACOM HEXAGONAL KEY 82H.3/32
FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC
FACOM HEXAGONAL KEY 82H.3/8