Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 3MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 3MM
Ballpoint wrenches - long arm - metric nickel plated
References
roebuck:
5095528
rubix:
2525656
ean:
3660338517587
Technical specifications
Imprint
hex / allen
Imprint size
3 mm
Length
129
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 3MM
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
3 mm
Length
129
mm
Finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
WERA 022701 3950PKL HEX KEY 2.0/101 LONG BALLEND STAINLESS
FACOM HEX KEY 83SH.5/32
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 8 X 175MM
ROEBUCK HEX WRENCH SHORT ARM 1.5MM
WERA 022042 950PKLS HEX KEY 2.5/112 LONG BALLEND CHROME-PLATED
ROEBUCK HEX WRENCH LONG ARM 19MM 280-190-01-42033
GEDORE 24MM ALLEN KEY 42 24
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 10 X 175MM
ROEBUCK BALL HEX WRENCH LONG ARM 1.5MM
FACOM 83H.17 17MM LONG HEX KEY 83H17
FACOM 89TXA.25 TORX 25 P SHAPED HEX KEY
ROEBUCK T HANDLE HEX KEY WRENCH 2.5 X 125MM
GEDORE 12MM SOCKET KEY 42 Z 12
FACOM HEXAGONAL KEY 89.55
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 17MM