ROEBUCK HEX WRENCH SHORTARM 1.275MM/0.050 AF 200-005-51-42033
Short arm hexagon keys - black phosphate - metric
See technical informationSee documentsReferences
Roebuck:4971623
Rubix:102121
EAN:3660338515811

Documents
Product details : ROEBUCK HEX WRENCH SHORTARM 1.275MM/0.050 AF 200-005-51-42033
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 1.275 |
| Length | 41 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 0.24 excl. VAT
/ Each
£ 0.29 incl. VAT
- In stock: Next day delivery
