FACOM 84TZA.3 METRIC T-HANDLED HEXAGON KEY / WRENCH 3MM
"P" hex socket wrench, hex socket, metric
See technical informationReferences
Facom:84TZA.3
Rubix:206A4957
EAN:3662424075155

Product details : FACOM 84TZA.3 METRIC T-HANDLED HEXAGON KEY / WRENCH 3MM
Carbon silicon steel for longer life.
Soft handle for comfort and to apply more torque.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Soft handle for comfort and to apply more torque.
Short end for high torque/tightening.
Presentation: polished, phosphated.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 3 |
| Length | 133 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
- Delivery usually within ( 14 ) days
