Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 32MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 32MM
Short arm hexagon keys - nickel plated - metric
References
roebuck:
5095507
rubix:
2525635
ean:
3660338517426
Technical specifications
Imprint
Hex / Allen
Imprint size
32 mm
Length
347
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 32MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
32 mm
Length
347
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.96
excl. VAT
/
Each
£
43.15
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
FACOM 1/8 LONG BALL HEX 83SH.1/8
FACOM 84TZ.3/8SLS T-HANDLE SAE HEX KEY 3/8IN - SAFETY LOCK SYSTEM
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 6 X 150MM
FACOM HEX WRENCH 83H.5
WERA 024004 967 TORX KEY TX9/48 SHORT BLACKLASER
FACOM HEXAGONAL KEY 83H.3/32
GEDORE DT 2142 8 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM HEXAGONAL KEY 89.6
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 22MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 19MM
WERA 022044 950PKLS HEX KEY 4.0/140 LONG BALLEND CHROME-PLATED
ROEBUCK HEX KEY XL BALLPOINT 10MM
FACOM 4.5MM L/S HEX KEY 83H.45
WERA 022702 3950PKL HEX KEY 2.5/112 LONG BALLEND STAINLESS
FACOM TORX KEY 89S.25