Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 4MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 4MM
Long arm hexagon keys - nickel plated - metric
References
roebuck:
5095512
rubix:
2525643
ean:
3660338517440
Technical specifications
Imprint
Hex / Allen
Imprint size
4 mm
Length
144
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 4MM
Standard: ISO 2936L
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
4 mm
Length
144
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.35
excl. VAT
/
Each
£
0.42
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 2.5MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 10MM
ROEBUCK HEX WRENCH SHORT ARM 5/64 INCH
ROEBUCK 220-210-02-42033 T HANDLE HEX KEY WRENCH 2.0MM
ROEBUCK 220-332-52-42033 T HANDLE HEX KEY WRENCH 3/32 INCH
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 2MM
ROEBUCK BALL HEX WRENCH LONG ARM 7/32 INCH
ROEBUCK HEX WRENCH LONG ARM 2.5MM
WERA 022046 950PKLS HEX KEY 6.0/180 LONG BALLEND CHROME-PLATED
FACOM HEXAGONAL KEY 82H.3/16
FACOM 89TXA.10 TORX 10 P SHAPED HEX KEY
FACOM HEXAGONAL KEY 83H.2
ROEBUCK BALL HEX WRENCH LONG ARM 1/16 INCH
ALLEN KEY L/S BALL END 6MM 43260006
FACOM HEXAGONAL KEY 83H.4