Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK 220-564-52-42033 T HANDLE HEX KEY WRENCH 5/64 INCH
ROEBUCK 220-564-52-42033 T HANDLE HEX KEY WRENCH 5/64 INCH
L-key Unbranded
References
unbranded:
220-564-52-42033
rubix:
1326249
Product details
Technical specifications
Product details : ROEBUCK 220-564-52-42033 T HANDLE HEX KEY WRENCH 5/64 INCH
With ergonomic formed 'T' handle. High power transmission.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.59
excl. VAT
/
Each
£
4.31
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 024168 967L TORX KEY HF TX40/132 LONG BLACKLASER
ROEBUCK BALL HEX WRENCH LONG ARM 3/8 INCH
BAHCO 1996M-3 SCRWD OFFSET 1996M HEX BALL END 3
FACOM 84TZ.10SLS T-HANDLE METRIC HEX KEY 10MM - SAFETY LOCK SYSTEM
GEDORE 42 EL 3 HEXAGON SOCKET KEY EXTRA LONG MM
GEDORE HEX KEY 42 8
ROEBUCK TORX KEY WRENCH XL TX15
FACOM HEXAGONAL KEY 82H.1/16
WERA 024013 967 TORX KEY TX27/64 SHORT BLACKLASER
GEDORE 24MM ALLEN KEY 42 24
ROEBUCK HEX WRENCH SHORT ARM 3MM 250-030-01-42033
WERA 027101 950PKL BM HEX KEY 1.5/90 LONG BALLEND BLACKLASER
FACOM 7/32 LONG BALL HEX 83SH.7/32
MAKITA 783202-0 HEX WRENCH 4
FACOM 89TX.30SLS T-HANDLETORX KEY T30 - SAFETY LOCK SYSTEM