FACOM 1/8 LONG BALL HEX 83SH.1/8


83SH-long Allen keys in inch-sizes-with ball head

References
facom:83SH.1/8
rubix:1235747
ean:3148511238547
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size1/8''
Length95 mm
See all Specifications

Product details : FACOM 1/8 LONG BALL HEX 83SH.1/8


A ["]: 7/32H [mm]: 26H x L [mm]: 32 x 135L [mm]: 124[g]: 34

Strengths

• Made of silicon steel. • The ball head allows working under an angle of 30°. • Execution: phosphated.

Technical specifications


Attributes
Logistic Weight8 g
Packaged dimensions (D x W x H)95x25x5 mm
Package weight8 g
ImprintHex / Allen
Imprint size1/8''
Length95 mm
FinishingPhosphate
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
  • Sold out