83SH-Long metric Allen keys - with ball head
Imprint | Hex / Allen |
---|---|
Imprint size | 7 |
Length | 140 mm |
Logistic Weight | 60 g |
---|---|
Packaged dimensions (D x W x H) | 155x40x10 mm |
Package weight | 59 g |
Imprint | Hex / Allen |
Imprint size | 7 |
Length | 140 mm |
Finishing | Phosphate |
Usually arrives within 14 working days