References
Gedore:42 Z 5
Rubix:115A4750
Manufacturer :6343280
EAN:4010886634325

Product details : GEDORE 5MM SOCKET HEX KEY 42 Z 5
Hexagon Allen key 5 mm Acc. to DIN 6911 Chrome-vanadium steel, zinc-plated * not standardised
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5mm |
| Length | 80 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Delivery usually within ( 22 ) days
