ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 6 X 150MM


Hex key wrench with ball point chrome plated black tip

References
roebuck:5095561
rubix:2521776
ean:3660338517754
brand logo
brand logo
brand logo
Technical specifications
Imprinthex / allen
Imprint size6 mm
Length150 mm
See all Specifications

Product details : ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 6 X 150MM


Black phosphate T-wrench with spherical head.
Chrome-vanadium hardened steel.
Imprints: Hex and spherical head.
Ergonomic handle for optimal user comfort.
Hole for storage in the workshop.
brand logo

Technical specifications


Attributes
Imprinthex / allen
Imprint size6 mm
Length150 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
  • In stock: Next day delivery