Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 8MM
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 8MM
Long arm hexagon keys - nickel plated - metric
References
roebuck:
5095515
rubix:
2525646
ean:
3660338517471
Technical specifications
Imprint
Hex / Allen
Imprint size
8 mm
Length
208
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 8MM
Standard: ISO 2936L
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
8 mm
Length
208
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.05
excl. VAT
/
Each
£
2.46
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
GEDORE DT 2142 3 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
ROEBUCK 250-170-01-42033 HEX WRENCH SHORT ARM 17MM
"GEDORE 1543326 42EL 5/32"" LONG HEX KEY CHROME VANADIUM STEEL"
WERA 024160 967L TORX KEY HF TX8/76 LONG BLACKLASER
FACOM TORX KEY 89S.20
WERA 024168 967L TORX KEY HF TX40/132 LONG BLACKLASER
FACOM 2.5MM LONG BALL HEX 83SH.2.5
FACOM 89TXA.40 TORX 40 P SHAPED HEX KEY
WERA 133156 950PKS HEX KEY 6.0/100 SHORT BALLEND CHROME PLATED
FACOM HEXAGONAL KEY 83H.9
ROEBUCK BALL HEX WRENCH LONG ARM 6MM
ROEBUCK HEX WRENCH LONG ARM 5/8 INCH
WERA 027110 950PKL BM HEX KEY 7.0/190 LONG BALLEND BLACKLASER
FACOM 15MM HEX WRENCH 83H.15
GEDORE 8MM BALLENDHEXKEY 42 KEL 8