References
Facom:89S.20
Rubix:1235988
EAN:3148511269725



Product details : FACOM TORX KEY 89S.20
89S - Long Torx® male Allen keys - spherical head
-compliant with TORX® specifications.
- The spherical head allows articulation of up to 20°, for difficult-to-access places.
- Presentation: burnished.
-compliant with TORX® specifications.
- The spherical head allows articulation of up to 20°, for difficult-to-access places.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x25x5 mm |
| Package weight | 12 g |
| Imprint | torx profile |
| Imprint size | 20 |
| Length | 99 mm |
| Finishing | burnished |
Show UNSPSC/ECL@SS
£ 4.14 excl. VAT
/ Each
£ 4.97 incl. VAT
- Delivery usually within ( 14 ) days
