References
Wera:05028003001
Rubix:2527198
EAN:4013288004208

Documents
Product details : WERA 028003 367 SCREWDRIVER TORX TX8/60 K'FORM+
Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.
Strengths
Screwdriver for recessed TORX® screws
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx8 |
| Blade length | 60 mm |
| Length | 141 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- In stock: Next day delivery