KLINGSPOR 209016 A24EX CUTTING DISC 125 X 3.2 22.23 MM DPC PK25
A 24 Extra Abrasive Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:209016
Rubix:417A1077
EAN:4014855166701

Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 209016 A24EX CUTTING DISC 125 X 3.2 22.23 MM DPC PK25
A 24 EX cutting-off wheel, 125 x 3.2 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | dpc |
| Max speed | 80 m/s |
| Series | a 24 extra |
Show UNSPSC/ECL@SS
£ 47.50 excl. VAT
/ Each
£ 57.00 incl. VAT
- Delivery usually within ( 5 ) days