References
Draper:94778
Rubix:382A8913
Manufacturer :94778
EAN:5059482030963


Technical specifications
| Diameter | 355 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
Product details : DRAPER 94778 CUT/DISC METAL - 355X3MM
Flat cutting disc designed for fast straight cutting on various metal working applications including steel, structural steel and sheet metal. Manufactured from premium quality aluminium oxide, which has been resin bonded and reinforced with fibreglass to improve the strength and performance of the disc. The bore has a stainless-steel ring to allow the cutting disc to be safely mounted onto the machine. Compatible with 355mm chop saws and petrol cut-off saws with a 25.4mm bore. Manufactured to EN12413 standards.
Technical specifications
Attributes
| Diameter | 355 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 25.4 mm |
| Application | fast straight cutting on steel, structural steel and sheet metal; suitable for 355mm chop saws and petrol cut-off saws with a 25.4mm bore. |
| Shape | flat cutting disc (prolife type 41) |
| Max speed | 80 m/s |
| Series | prolife type 41 |
Show UNSPSC/ECL@SS
£ 6.00 excl. VAT
/ Each
£ 7.20 incl. VAT
- Delivery usually within ( 7 ) days