Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252837276 STARLINE CUTTING DISC 125x3.0x22.23MM T42 PACK 25
NORTON 66252837276 STARLINE CUTTING DISC 125x3.0x22.23MM T42 PACK 25
Starline Cutting Disc - Angle Grinder
References
norton:
66252837276
rubix:
227A8716
ean:
5900442697583
Technical specifications
Diameter
125
mm
Thickness
3.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252837276 STARLINE CUTTING DISC 125x3.0x22.23MM T42 PACK 25
Good material removal and cut rate
Depressed center disc Cutting for steel & inox 125x3.2x22.23mm Norton STARLINE
Applications
For general trade and general usage
Technical specifications
Attributes
Diameter
125
mm
Thickness
3.2
mm
Reaming diameter
22.23
mm
Application
Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.11
excl. VAT
/
Each
£
32.53
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
NORTON VULC FLAT INOX CUTTNG DISC 125X1.6X22.23 A46 PK 25 66252833403
Sectioning disc Flexovit 66252831178
NORTON BLAZE CERAMIC SPEEDLOK DISC 75MM P50 PACK OF 50 63642597057
PFERD 61331432 CUT-OFF WHEEL EHT 125-24 SG STEELOX
NORTON 66252925496 VULCAN INOX METAL CUTTING DISC 150X3.2X22.2MM T42 P
NORTON 66252920344-PK25 150X1.6X22.23-T41 NOR-X-TREMESLITTINGDISC PK25
NORTON VULCAN CUTTING DISC DPC 115X2.5X22.2MM PACK 25 66252831504
BOSCH 115MM CUTTING DISC 2608602201
FLEXOVIT 66252833241 A60V-115X0.8X22.23-T42 FLX-MEGA-LINE
NORTON 66252831541 CUTTING DISC 125X1X22.23MM BDX PACK 25
DISC KRONENFLEX A24 100 X 6 X 16MM
NORTON VULC FLAT INOX CUTTNG DISC 180X1.6X22.23 A46 PK 25 66252833405
NORTON 66252831186 180 X 3.4 X 22.2MM T42A30S
NORTON 66252925535 VULCAN GRINDING DISC 180X6.4X22.2MM T27 PACK 10
3M 86542 CUBITRON 3 CUT-OFF WHEEL 60+ T41 150 X2 X22.23MM