Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252831186 180 X 3.4 X 22.2MM T42A30S
NORTON 66252831186 180 X 3.4 X 22.2MM T42A30S
GENERAL PURPOSE for Right-Angle Grinder Cut-Off on METAL INOX
References
norton:
66252831186
rubix:
4510669
ean:
8711479103933
Technical specifications
Diameter
180
mm
Thickness
3.4
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 66252831186 180 X 3.4 X 22.2MM T42A30S
General Purpose cutting-off and grinding wheels are fit for any job on steel and stainless steel. The right solution in the better price / perfomance ratio. The tool for professionals
Technical specifications
Attributes
Diameter
180
mm
Thickness
3.4
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.11
excl. VAT
/
Each
£
3.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 673232 SCOTCH-BRITE LIGHT GRIND BLEND DISC GB-DH 114MMX22MM HD
BDX CUTTING DISC DPC 115X3.2X22.2 METAL
ROEBUCK LT5 DIAMOND DRESSER 5 IN LINE SINGLE POINT
NORTON 66252829588-10 DISC350X4X25 RAIL 10
Sectioning disc Flexovit 66252950914
FLEXOVIT 66252920407 MERCH PRO CUTTING DISC A60S 115X1.0X22.23MM
3M 51795 SILVER CUT-OFF WHEEL T41 125MMX2MMX22.2MM
PFERD 61739326 CUT-OFF WHEEL EH 100-24 PSF STEELOX/16
BOSCH 2608600711 RAPIDO ABRASIVE CUTTING DISC 230X1.9X22MM
NORTON 66252925490 VULCAN INOX CUTTING DISC 115X2.5X22.23MM PACK 25
NORTON 66252920350 XTREME CUTTING DISC 125x2.5x22.23MM T41 PACK 25
ROEBUCK 866818 DTI STAINLESS STEEL CUTTING DISC 125 X 1.6 X 22.23 MM
3M A60356 SCOTCHBRITE LIGHT GRIND/BLEND SURF COND DISC GBDR 75 HD(SGL)
NORTON CUT-OFF WHEEL 150 X 1.0 X 31.75MM 57A60PB 69936625777 SINGLE
PFERD 65503010 CUT-OFF WHEEL FOR STRAIGHT GRINDER 30X1X6MM