BAHCO 3927-125IM-P80 FLAP-DISC ZIRCONIA 125 P80
Abrasive Flap Disc
See technical informationSee documentsReferences
Bahco:3927-125IM-P80
Rubix:401A7677
EAN:7314150455003





Documents
Product details : BAHCO 3927-125IM-P80 FLAP-DISC ZIRCONIA 125 P80
Lightweight, flexible and low in noise thanks to multi layer fibre backing
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Long product life (60% zirconium / 40% corundum)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Long product life (60% zirconium / 40% corundum)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
Strengths
Abrasive Flap Grinding Discs for Inox & Metal
Applications
Stainless Steel and Metal
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | flap disc |
| Application | grinding |
| Shape | round |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- Delivery usually within ( 14 ) days
