ATLASSG 78072707160 BRONZE KX663 FLAP DISC 115X22MM P120 PACK 10


Zirconium Flap Disc

References
atlas saint-gobain abrasives:78072707160
rubix:388A8870
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
Grain120

Product details : ATLASSG 78072707160 BRONZE KX663 FLAP DISC 115X22MM P120 PACK 10


Fast cutting and good material removal rate. Ideal for use with battery-powered angle grinders: provides best product
life per battery charge. Ideal for low and medium pressure applications. Blend of zirconium grain. Cotton cloth backing.
Comfortable work and low vibration levels. Good performance/price ratio.

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
Grain120
Show UNSPSC/ECL@SS
£ 12.17 excl. VAT
/ Each
£ 14.60 incl. VAT
  • Usually arrives within 14 working days