DEWALT SANDING SHEET 115 X 115MM 60 GRADE PACK OF 10 DT3021-QZ


Sanding Sheet

References
dewalt:DT3021-QZ
rubix:2006179
ean:5035048014486
brand logo
brand logo
Technical specifications
Length115 mm
Width115 mm
GrainOther
See all Specifications

Product details : DEWALT SANDING SHEET 115 X 115MM 60 GRADE PACK OF 10 DT3021-QZ


Packed with heavy-duty grit, floor sanding sheets feature high-performance for a smooth finish. Durable. Ideal for wooden, tile, and concrete floors.

Strengths

Industrial grade abrasive paper for all stripping, sanding and finishing tasks on wood, paint and fillers
High quality grain gives superior finish
Resin bonding provides excellent grain adhesion and heat resistance for powered sanding
Tough, durable ‘’E’’ weight backing ensures longer life and performance.

Applications

All sanding and finishing tasks on wood, painted surfaces and fillers

Technical specifications


Attributes
Length115 mm
Width115 mm
GrainOther
ApplicationAll Sanding and Finishing Tasks on Wood, Painted Surfaces and Fillers
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
  • Usually arrives within 14 working days