Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
Abrasive sheet Norton
References
norton:
63642536413
rubix:
202A2776
Technical specifications
Length
280
mm
Width
230
mm
Grain
150
Product details
Technical specifications
Product details : NORTON-63642536413 EMERY CLOTH 230 X 280 MM P150 PK50
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.50
excl. VAT
/
Each
£
75.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 62907 UTILITY CLOTH SHEET 314D 230MMX280MM P320
3M A02014 WETORDRY PAPER SHEET 734 230MMX280MM P240 PK50
DEWALT DETAIL SANDING SHEETS 93 X 93MM 120 GRADE PACK OF 10 DT3093-QZ
KL361JF CLOTH SHEET 280 X 230MM P80 PK50
3M 61089 SCOTCH-BRITE CLEAN FINISH SHEET 158MMX224MM A VFN GREEN PK20
NORTON 63642531778 CLOTH SHEET ALU/OX 230X280X60G R222 pk25
NORTON BEARTEX MAROON HAND PAD 150 X 230MM PACK OF 10 66261018287
ROEBUCK 6868353 WET & DRY PAPER SHEET 230 X 280 MM P500
3M 02563 ABRASIVE SHEET 618 230MMX280MM P150 PK50
MILWAUKEE 4932358492 SAND PAPER ABRDHL105X105G60 PK5
NORTON 66261018287 SHS HP 6X9 F2504 NOR AOVF MA NWHP
ROEBUCK 886462 WET & DRY PAPER SHEET 230 X 280 MM P120
3M A02018 WETORDRY PAPER SHEET 734 230MMX280MM P180
NORTON 63642531779 SHS SST 230X280 R222 NOR P80
NORTON SANDING SHEET 77696081112