Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MIRKA 8A11402092 ABRALON PAD 115 X 140MM P1000
MIRKA 8A11402092 ABRALON PAD 115 X 140MM P1000
Abrasive sheet Mirka
References
mirka:
8A11402092
rubix:
45022733
Product details
Technical specifications
Product details : MIRKA 8A11402092 ABRALON PAD 115 X 140MM P1000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.05
excl. VAT
/
Each
£
2.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT SANDING SHEET 115 X 115MM 60 GRADE PACK OF 10 DT3021-QZ
NORTON 63642532993 STANDARD SHEETS T489-230X28#240
ROEBUCK 866888 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G220
MIRKA 8019002094 MIRLON 152 X 229MM UF 1500 GREY
KLINGSPOR 269444 P120 SAND PAPER SHEET
KLINGSPOR 119886 COATED ABRASIVE SHEET 230X28 320G
MIRKA 3667709912 Q.SILVER GRIP P120 PK100 81X133MM
ROEBUCK 866899 STICK-ON ABRASIVE SHEET 70 X 125 MM G220
KL361JF CLOTH SHEET 280 X 230MM P80 PK50
NORTON BEARTEX WHITE HAND PAD 150 X 230MM PACK OF 20 66261018283
NORTON 63642532998 SHEETS 500G 230 X 280 PK 50
MAKITA P-32954 ABRASIVE PAPER 1/3 U/PUNCH 100
3M FLEXIBLE ABRASIVE SHEETS 34343 5.5 X 6.75 P1500 PK 25
NORTON 66261039806 150X230 F4300STANDARD SHEET
ROEBUCK 866885 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G120