Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
Abrasive sheets
References
roebuck:
886470
rubix:
222A5108
ean:
3660338398957
Technical specifications
Length
280
mm
Width
230
mm
Grain
Other
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886470 WET & DRY PAPER SHEET 230 X 280 MM P800
BO/PS11A/800/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
3M 546456 SCOTCH-BRITE HAND PAD 7447 158MMX224MM MED
ROEBUCK 886464 WET & DRY PAPER SHEET 230 X 280 MM P180
BOSCH 180G 2608607410 PK 10 SHEETS
3M 05306 SCOTCH-BRITE HAND PAD A/COARSE 155 X 225MM 7486 PACK OF 10
BOSCH SANDING SHEETS 115 X 230MM PACK OF 10 2608605322
3M A02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM PK50
NORTON 63642532997 STANDARD SHEETS T489-230X28#400
DEWALT DETAIL SANDING SHEETS 93 X 93MM 40 GRADE PACK OF 10 DT3090-QZ
NORTON 63642577268 SHS HP 150X230 F2316 NOR AOME BN
ROEBUCK 866884 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G100
NORTON BEARTEX ULTRA FINE S HAND PAD 150X230MM PACK OF 10 63642557494
3M 7100267812 WETORDRY ABRASIVE SHEET 331Q 230MMX280MM P120 34253 PK50
MILWAUKEE 4932358492 SAND PAPER ABRDHL105X105G60 PK5
3M 02556 ABRASIVE SHEET 618 230MMX280MM P400 PK50
ROEBUCK 886469 WET & DRY PAPER SHEET 230 X 280 MM P600