References
Roebuck:886374
Rubix:222A5168
EAN:3660338398063

Documents
Product details : ROEBUCK 886374 SPIRAL CARTRIDGE ROLL 13 X 38 MM P120
AOX Cartridge roll
Strengths
Designed for deburring ferrous and non-ferrous materials
Applications
Application such as general deburring, blending and polish
Technical specifications
Attributes
| Length | 38 mm |
|---|---|
| Width | 13 mm |
| Diameter | 13 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
- Usually arrives within 14 working days
