FACOM 200 X 120MM TRYMITE SQ DELA.1223.01
DELA.1223 - Stainless steel joiners squares
See technical informationReferences
Facom:DELA.1223.01
Rubix:80058092
EAN:3170332130625

Product details : FACOM 200 X 120MM TRYMITE SQ DELA.1223.01
DELA.1223 - Stainless steel joiners squares
-Stainless steel blade divided in recto-verso protected by a sleeve.
-Anti-reflection.
-Deep engravings
-Anodised aluminium heel.
-Stainless steel blade divided in recto-verso protected by a sleeve.
-Anti-reflection.
-Deep engravings
-Anodised aluminium heel.
Strengths
Stainless steel carpenter's square
Length (mm): 300
Height (mm): 170
Weight (g): 240
Steel blade divided in mm recto-verso protected by a sheath. Anti-Reflective. Deep engravings. Aluminum heel, anodized. Standard: NF E 73-205
Length (mm): 300
Height (mm): 170
Weight (g): 240
Steel blade divided in mm recto-verso protected by a sheath. Anti-Reflective. Deep engravings. Aluminum heel, anodized. Standard: NF E 73-205
Technical specifications
Attributes
| Logistic Weight | 188 g |
|---|---|
| Packaged dimensions (D x W x H) | 204x122x14 mm |
| Package weight | 177 g |
| Type | stainless steel carpenter squares |
Show UNSPSC/ECL@SS
£ 23.91 excl. VAT
/ Each
£ 28.69 incl. VAT
- Delivery usually within ( 14 ) days
