FACOM DELA.1257.04 150MM ENGINEERS TRY SQUARE


DELA.1257 - Basic flanged squares - Class II

References
facom:DELA.1257.04
rubix:80987287
ean:3170332150432
brand logo
brand logo
Technical specifications
Length150 mm
Height100 mm
See all Specifications

Product details : FACOM DELA.1257.04 150MM ENGINEERS TRY SQUARE


DELA.1257 - Basic flanged squares - Class II
- Screwed flange.
- Perfect bearing of heel and side.

Strengths

Simple square with base
Class II
Length (mm): 250
Height (mm): 165
Width (mm): 30
Weight (g): 850
Thickness (mm): 7
Bolted base. Perfect heel and face support. Standard: NF E 11-103, DIN 875

Technical specifications


Attributes
Logistic Weight503 g
Packaged dimensions (D x W x H)190x135x30 mm
Package weight409 g
Length150 mm
Height100 mm
ModelDELA.1257.04
TypeSimple squares with base - Class II
Weight390 g
Show UNSPSC/ECL@SS
£ 29.99 excl. VAT
/ Each
£ 35.99 incl. VAT
  • Usually arrives within 14 working days