References
SNR:H304
Rubix:205A3955
EAN:3413520497804

Product details : SNR H304 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x63x38 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 20 mm |
| Width | 28 mm |
| Outer diameter | 32 mm |
| Series | h300 |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 14.21 excl. VAT
/ Each
£ 17.05 incl. VAT
- Usually arrives within 14 working days
