SKF ADAPTER SLEEVE HE 308


Adapter Sleeve

References
skf:HE 308
rubix:104A5437
manufacturer :8394
ean:7316577109224
brand logo
brand logo
Technical specifications
Inner diameter31.75 mm
Male threadM 40x1,5
Width36 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE HE 308


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistics dimensions (L x W x H)46x62x62 mm
Logistic Weight225 g
Inner diameter31.75 mm
Male threadM 40x1,5
Width36 mm
Outer diameter62 mm
Show UNSPSC/ECL@SS
£ 46.21 excl. VAT
/ Each
£ 55.45 incl. VAT
  • In stock: Next day delivery