SKF ADAPTER SLEEVE HE 310


Adapter Sleeve

References
skf:HE 310
rubix:104A5277
manufacturer :8396
ean:7316577109309
brand logo
brand logo
Technical specifications
Inner diameter44.45 mm
Male threadM50x1,5
Width42 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE HE 310


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistics dimensions (L x W x H)54x74x74 mm
Logistic Weight290 g
Inner diameter44.45 mm
Male threadM50x1,5
Width42 mm
Outer diameter74 mm
Show UNSPSC/ECL@SS
£ 32.09 excl. VAT
/ Each
£ 38.51 incl. VAT
  • In stock: Next day delivery