Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR AHX2328/130G ACCESSORIES
SNR AHX2328/130G ACCESSORIES
Adapter sleeve SNR
References
snr:
AHX2328/130G
rubix:
205A1533
ean:
3413520305758
Technical specifications
Inner diameter
130
mm
Width
125
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX2328/130G ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
148
x
148
x
125
mm
Logistic Weight
3208
g
Inner diameter
130
mm
Width
125
mm
Series
AHX2300
Weight
3.189
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
302.32
excl. VAT
/
Each
£
362.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
H205-AKN ADAPTER SLEEVE H 205
FAG ADAPTOR SLEEVE H2318
SNR H310E ACCESSORIES
FAG H204 ADAPTER SLEEVE
TIMKEN H310 ADAPTER SLEEVE
TIMKEN H3130 ADAPTER SLEEVE
H3068-AKN ADAPTER SLEEVE H 3068
SKF ADAPTOR SLEEVE-CARB H 307 E
SNR H3126 ACCESSORIES
PTN 857571 ADAPTER SLEEVE H3048
H2315-AKN ADAPTER SLEEVE H 2315
SNR H3040H ACCESSORIES
SNR H304 ACCESSORIES
SKF ADAPTOR SLEEVE H3034
SNR H311E ACCESSORIES