Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
ROEBUCK 12 ADJUSTABLE HACKSAW FRAME
ROEBUCK 12 ADJUSTABLE HACKSAW FRAME
Adjustable hack saw
References
roebuck:
4971656
rubix:
1147012
ean:
3660338515965
Technical specifications
Length
473
mm
Weight
630
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 12 ADJUSTABLE HACKSAW FRAME
Adjustable mounting.
Charger for spare blades.
Moulded handle with non-slip part and clamping nut for single blades.
Suitable for 250 and 300mm blades
Technical specifications
Attributes
Length
473
mm
Weight
630
g
Material
Bi material
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.28
excl. VAT
/
Each
£
25.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE 403 HACKSAW
BAHCO 302-6X-4P SPARE BLADE FOR 302 FRET SAWS 130MM
LENOX 10507542 HT50 HIGH TENSION HACKSAW FRAME
JUNIOR HACKSAW FRAME 607MT
STANLEY 1-15-122 ENCLOSED GRIP HACKSAW
FACOM HACKSAW 601 300 MM BLADE 3 POSITION ERGONOMIC
BAHCO 10-24-51 ERGO BOWSAW FORCE
BAHCO 239 JUNIOR HACKSAW WITH STEEL WIRE FRAME 290MM
BAHCO 320 HACKSAW 300MM
FACOM 601SLS HACKSAW FRAME - SAFETY LOCK SYSTEM
ECLIPSE PIERCING PS51 (FIXED FRAME)
ECLIPSE 70 CP1R COPING SAW 70-CP1R.
ECLIPSE 70-20TR HACKSAW NO 70.20TR 12 INCH
BAHCO 306 COMPACT HAND HACKSAW FRAME 470MM
SPEAR & JACKSON BOWSAW 21