FACOM 601SLS HACKSAW FRAME - SAFETY LOCK SYSTEM


Compact hacksaw frame - SLS

References
facom:601SLS
rubix:2588784
ean:3662424028472
brand logo
brand logo
Technical specifications
Length385 mm
Weight615 g
See all Specifications

Product details : FACOM 601SLS HACKSAW FRAME - SAFETY LOCK SYSTEM


Compact hacksaw frame - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Anti-shock metal-resin structure: light and compact.
- Tension of the blade to 80 kg.
- 2 blade positions: 45° and 90°.
- Use with 300 mm standard blades.
- Dimensions (L. x l.): 385 x 145 mm.
- Delivered assembled with a blade.
Weight: 615 g.
- Replacement blades: 668B.

Strengths

Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls. • The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool. • Anti-shock metal-resin structure: light and compact.

Technical specifications


Attributes
Packaged dimensions (D x W x H)400x145x25 mm
Package weight683 g
Length385 mm
Weight615 g
TypeCompact hacksaw frame - SLS
Materialmetal-resin
Show UNSPSC/ECL@SS
£ 55.78 excl. VAT
/ Each
£ 66.94 incl. VAT
  • Usually arrives within 14 working days